Skip Content
WHLCUTTINGTM4-1/2X .045 X7/8 Z-TECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGTM4-1/2X .045 X7/8 Z-TECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23324
  • Mfr. Model # 23324
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Z-Tech high performance type 1 cut-off wheel. Zirconium grain. Size 41/2 x .045 x 7/8.

Technical Specs

  • Application Cutting
  • Item Cut-Off Wheel
  • Max. RPM 13,300
  • Thickness 0.045"
  • Series Z-tech(TM)
  • Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 1
  • Diamond Knockout No
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list