Skip Content
WHLCUTTINGTM4-1/2X .045 X 7/8 ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGTM4-1/2X .045 X 7/8 ALUM

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23314
  • Mfr. Model # 23314
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

SAIT Type 1 .045 cut-off wheel for aluminum. Diameter 4-1/2 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 13,300
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Item Abrasive Cut-Off Wheel
  • Application Nonferrous Materials, Aluminum
  • Thickness 0.045"
  • Series A46N
  • Diamond Knockout No
  • Abrasive Material Aluminum Oxide
  • Diameter 4-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list