Skip Content
WHLCUTTINGTM4-1/2 X .045 X 7/8 A60S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGTM4-1/2 X .045 X 7/8 A60S

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23101
  • Mfr. Model # 23101
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

SAIT general purpose Type 1 .045 cut-off wheel. Aluminum oxide grain. Carbon steel applications. Diameter 4-1/2 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 13,300
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Item Abrasive Cut-Off Wheel
  • Application Ferrous Metal
  • Diamond Knockout No
  • Series A60S
  • Thickness 0.045"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list