WHLCUTTINGTM3 X1/16 X 3/8 A36T 50/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHLCUTTINGTM3 X1/16 X 3/8 A36T 50/B

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23040
  • Mfr. Model # 23040
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application Cutting
  • Item Cut-Off Wheel
  • Max. RPM 25,000
  • Series A36t
  • Thickness 1/16"
  • Diameter 3"
  • Abrasive Wheel Diameter 3"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 3/8"
  • Abrasive Grit 36
  • Diamond Knockout No
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list