Skip Content
WHLCUTTINGTM 7 X .045 X 5/8 Z-TECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGTM 7 X .045 X 5/8 Z-TECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23328
  • Mfr. Model # 23328
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.238 lbs

Technical Specs

  • Diamond Knockout No
  • Application For Stainless Steel and Various Ferrous Metal
  • Item Abrasive Cutoff Wheel
  • Max. RPM 8500
  • Thickness 0.045 to 0.125"
  • Diameter 7"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 36
  • Arbor Hole Size 5/8"
  • Series Z-Tech(TM)
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list