Skip Content
WHLCUTTINGTM 6 X .045 X 7/8 Z-TECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGTM 6 X .045 X 7/8 Z-TECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23327
  • Mfr. Model # 23327
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Product Details

Z-Tech high performance type 1 cut-off wheel. Zirconium grain. Size 6 x .045 x 7/8.

Technical Specs

  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 36
  • Application Ferrous Metal, Stainless
  • Max. RPM 10,200
  • Diamond Knockout No
  • Series Z-Tech(TM)
  • Item Abrasive Cut-Off Wheel
  • Thickness 0.045"
  • Diameter 6"
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list