Skip Content
WHLCUTTINGTM 6 X .045 X 7/8 SAITECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGTM 6 X .045 X 7/8 SAITECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23182
  • Mfr. Model # 23182
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.157 lbs

Product Details

High performance, ceramic aluminum oxide grain. Excels on stainless steel. Very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut.

Technical Specs

  • Max. RPM 10,200
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"
  • Item Abrasive Cut-Off Wheel
  • Application Ferrous Metal, Stainless
  • Diamond Knockout No
  • Thickness 0.045"
  • Series Saitech(TM)
  • Diameter 6"
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list