WHLCUTTINGTM 4 X 1/16 X 1/4 SAITECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHLCUTTINGTM 4 X 1/16 X 1/4 SAITECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23167
  • Mfr. Model # 23167
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.074 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application High Performance Cutting on Stainless
  • Diamond Knockout No
  • Max. RPM 19000
  • Thickness 0.625"
  • Diameter 4"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 1/4"
  • Abrasive Grit 46
  • Series Saitech(TM)
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list