Skip Content
WHLCUTTINGTM 4 X .035 X 1/4 SAITECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGTM 4 X .035 X 1/4 SAITECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23171
  • Mfr. Model # 23171
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.046 lbs

Technical Specs

  • Application High Performance Cutting on Stainless
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 19000
  • Thickness 0.035"
  • Diameter 4"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 1/4"
  • Series Saitech(TM)
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list