Skip Content
WHLCUTTINGTM 4-1/2 X .045 X 7/8 TMX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGTM 4-1/2 X .045 X 7/8 TMX

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23604
  • Mfr. Model # 23604
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application For Stainless Steel and Various Ferrous Metal
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 13300
  • Thickness 0.045 to 0.125"
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Abrasive Material Aluminum Oxide
  • Series SAIT.M.X.(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list