WHLCUTTINGPORTABLETM14X1/8X1DUCTILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHLCUTTINGPORTABLETM14X1/8X1DUCTILE

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23453
  • Mfr. Model # 23453
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Application Metal Cutting
  • Diamond Knockout No
  • Item Abrasive Cutoff Wheel
  • Thickness 0.125"
  • Diameter 14"
  • Max. RPM 5400
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 14"
  • Series Ductile(TM)
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list