Skip Content
WHLCUTTINGPORTABLETM14X1/8X1A24R 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGPORTABLETM14X1/8X1A24R 10

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23450
  • Mfr. Model # 23450
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Application Metal Cutting
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 5400
  • Diameter 14"
  • Thickness 0.125"
  • Abrasive Wheel Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Arbor Hole Size 1"
  • Series A24R
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list