Skip Content
WHLCUTTINGDT9X1/8X5/8-11Z-TECH PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGDT9X1/8X5/8-11Z-TECH PIPE

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22636
  • Mfr. Model # 22636
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.428 lbs

Technical Specs

  • Application For Stainless Steel and Various Pipeline Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 6600
  • Thickness 1/8"
  • Series Z24R
  • Diameter 9"
  • Arbor Size 5/8"-11
  • Abrasive Material Zirconium Aluminum Oxide
  • Abrasive Wheel Diameter 9"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list