WHLCUTTINGDT 7X .045X 7/8 A46 ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHLCUTTINGDT 7X .045X 7/8 A46 ALUM

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22370
  • Mfr. Model # 22370
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.228 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application For Various Nonferrous Metal
  • Max. RPM 8500
  • Thickness 0.045"
  • Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"
  • Series A46N
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list