WHLCUTTINGDT 7 X .045 X 7/8 Z-TECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHLCUTTINGDT 7 X .045 X 7/8 Z-TECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23337
  • Mfr. Model # 23337
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Z-Tech high performance type 1 cut-off wheel. Zirconium grain. Size 7 x .045 x 7/8.

Technical Specs

  • Application Metal, Stainless
  • Max. RPM 8500
  • Item Depressed Center Wheel
  • Series Z-Tech(TM)
  • Grade Extra Coarse
  • Thickness 3/64"
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list