WHLCUTTINGDT 4 X .045 X 5/8 Z-TECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHLCUTTINGDT 4 X .045 X 5/8 Z-TECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23333
  • Mfr. Model # 23333
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.056 lbs

Technical Specs

  • Application For Stainless Steel and Various Ferrous Metal
  • Item Abrasive Cutoff Wheel
  • Thickness 0.045"
  • Max. RPM 19000
  • Diameter 4"
  • Grade Extra Coarse
  • Series Z-Tech
  • Arbor Size 5/8"
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list