Skip Content
WHLCUTTINGDT 4-1/2X .045 X 7/8 ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGDT 4-1/2X .045 X 7/8 ALUM

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22345
  • Mfr. Model # 22345
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.074 lbs

Technical Specs

  • Application For Various Nonferrous Metal
  • Max. RPM 13300
  • Item Abrasive Cutoff Wheel
  • Thickness 0.045"
  • Diameter 4-1/2"
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Series A46N
  • Abrasive Material Aluminum Oxide
  • Arbor Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list