Skip Content
WHLCUTTINGCHOPTF14X3/32X1 STUD KING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTINGCHOPTF14X3/32X1 STUD KING

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB24050
  • Mfr. Model # 24050
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.499 lbs

Technical Specs

  • Application Metal Studding and Thin Rebar
  • Item Abrasive Cutoff Wheel
  • Max. RPM 4400
  • Thickness 0.093"
  • Diamond Knockout No
  • Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"
  • Abrasive Grit 36
  • Series Stud King(R)
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list