Skip Content
WHLCUTTING TM 5 X .045 X 7/8 TMX 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUTTING TM 5 X .045 X 7/8 TMX 50

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23605
  • Mfr. Model # 23605
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.095 lbs

Technical Specs

  • Application For Stainless Steel and Various Ferrous Metal
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 12200
  • Thickness 0.045 to 0.125"
  • Diameter 5"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Series SAIT.M.X.(TM)
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list