WHLCUTINGDT4-1/2X .045X 7/8 SAITECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHLCUTINGDT4-1/2X .045X 7/8 SAITECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22072
  • Mfr. Model # 22072
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

SAITECH high performance .045 cut-off wheel. Ceramic aluminum oxide grain. Stainless and Carbon steel applications. Diameter 4-1/2 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 13,300
  • Item Depressed Center Wheel
  • Application Metal, Stainless
  • Grade Extra Coarse
  • Series Saitech(TM)
  • Thickness 3/64"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 36
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list