Skip Content
WHLCUT PORTABLETM14X1/8X20MMDUCTILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHLCUT PORTABLETM14X1/8X20MMDUCTILE

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23458
  • Mfr. Model # 23458
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.101 lbs

Technical Specs

  • Application Metal Cutting
  • Diamond Knockout No
  • Item Abrasive Cutoff Wheel
  • Max. RPM 5460
  • Thickness 0.125"
  • Diameter 14"
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Series Ductile(TM)
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list