Skip Content
WHL GRIND STAINLESDS 4 1/2X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL GRIND STAINLESDS 4 1/2X1/4X7/8

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB24210
  • Mfr. Model # 24210
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Contaminant-free type 27 grinding wheels. Specially formulated for nuclear and food processing plants. Less than 0.1% of iron, sulfur and chlorine. Size: 41/2 x 1/4 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Application Stainless, Contaminate Free
  • Grade Very Coarse
  • Arbor Size 7/8"
  • Series XA24Q
  • Thickness 1/4"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List