Skip Content
WHL GRIND DPC 6X1/4X7/8 A24R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL GRIND DPC 6X1/4X7/8 A24R

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS13403
  • Mfr. Model # 13403
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Premium quality for general purpose grinding in a wide variety of steel applications. Dimensions (dia. x thickness x hole): 6 x 1/4 x 7/8 inch. Maximum RPM 10,200.

Technical Specs

  • Max. RPM 10,200
  • Application Steel, Stainless Steel and Castings
  • Item Grinding Wheel
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 5.9"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list