WHL GRIND DPC 5X3/32X7/8 A24R/36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHL GRIND DPC 5X3/32X7/8 A24R/36

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS2825
  • Mfr. Model # 2825
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Stainless Steel
  • Item Grinding Wheel
  • Max. RPM 12,200
  • Thickness 3/32"
  • Arbor Size 7/8"
  • Diameter 4.9"
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list