Skip Content
WHL GRIND DPC 5X1/4X7/8 A46N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL GRIND DPC 5X1/4X7/8 A46N

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS2226
  • Mfr. Model # 2226
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Grinding Wheel
  • Application Aluminium
  • Max. RPM 12,200
  • Thickness 0.236"
  • Arbor Size 7/8"
  • Diameter 4.9"
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list