Skip Content
WHL GRD 12X1.5X5 32A45IVBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL GRD 12X1.5X5 32A45IVBE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN63145
  • Mfr. Model # 63145
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.05 lbs

Technical Specs

  • Colour Purple
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Item Straight Grinding Wheel
  • Grade Coarse
  • Hardness Medium (I)
  • Grit 46
  • Max. RPM 2070
  • Series 32A
  • Specification 32A46-IVBE
  • Wheel Type Toolroom
  • Thickness 1-1/2"
  • Arbor Size 5"
  • Bond Type Vitrified
  • Diameter 12"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 5"
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Hardness I
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List