Skip Content
WHL DEPRESSED CTR 6X1/4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL DEPRESSED CTR 6X1/4X5/8-11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC614HG
  • Mfr. Model # DC614HG
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 10,185
  • Thickness 1/4"
  • Series Gemini
  • Arbor Size 5/8"-11
  • Diameter 6"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list