Skip Content
WHL CUTTINGTM 7 X .045 X 5/8 ALUM 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL CUTTINGTM 7 X .045 X 5/8 ALUM 5

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23317
  • Mfr. Model # 23317
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.218 lbs

Technical Specs

  • Application Cutting
  • Item Cut-Off Wheel
  • Diamond Knockout No
  • Thickness 0.045"
  • Max. RPM 8500
  • Diameter 7"
  • Series Z-tech(TM)
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 46
  • Arbor Hole Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list