Skip Content
WHL CUTTINGTM 5 X .045 X 7/8 ALUM 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL CUTTINGTM 5 X .045 X 7/8 ALUM 5

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23315
  • Mfr. Model # 23315
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

SAIT Type 1 .045 cut-off wheel for aluminum. Diameter 5 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 12,200
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"
  • Application Nonferrous Materials, Aluminum
  • Diamond Knockout No
  • Item Abrasive Cut-Off Wheel
  • Series ALUMINUM
  • Thickness 0.045"
  • Diameter 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list