Skip Content
WHL CUTTINGTM 3 X 1/8 X 3/8 A24R 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL CUTTINGTM 3 X 1/8 X 3/8 A24R 25

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23060
  • Mfr. Model # 23060
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Technical Specs

  • Application Long Life Fast Cutting of Ferrous Metals
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 20372
  • Thickness 0.125"
  • Diameter 3"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 3"
  • Arbor Hole Size 3/8"
  • Series A24R
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list