Skip Content
WHL CUTTINGTM 3 X 1/16 X 3/8 A60T 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL CUTTINGTM 3 X 1/16 X 3/8 A60T 5

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23041
  • Mfr. Model # 23041
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.048 lbs

Technical Specs

  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 3"
  • Abrasive Grit 60
  • Arbor Hole Size 3/8"
  • Item Abrasive Cut-Off Wheel
  • Max. RPM 25,000
  • Application Ferrous Metal, Stainless
  • Diamond Knockout No
  • Abrasive Material Aluminum Oxide
  • Diameter 3"
  • Series A60T
  • Thickness 1/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list