Skip Content
WHL CUTTINGTM 3 X .035 X 1/4 A60T 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL CUTTINGTM 3 X .035 X 1/4 A60T 1

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23053
  • Mfr. Model # 23053
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Application Cutting
  • Material Aluminium Oxide
  • Item Cut-Off Wheel
  • Type 1
  • Diamond Knockout No
  • Grit 60
  • Max. RPM 25,000
  • Arbor Hole 1/4"
  • Thickness 0.035"
  • Wheel Type Thin High Speed
  • Diameter 3"
  • Wheel Specifications A60t
  • Series A60t
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 3"
  • Arbor Hole Size 1/4"
  • Abrasive Grit 60
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List