WHL CUTTING TM 3 X .035 X 1/4 A36T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHL CUTTING TM 3 X .035 X 1/4 A36T

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23052
  • Mfr. Model # 23052
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application General Purpose Fast Cutting of Ferrous Metals
  • Diamond Knockout No
  • Max. RPM 25000
  • Thickness 0.035"
  • Diameter 3"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 3"
  • Abrasive Grit 36
  • Arbor Hole Size 1/4"
  • Series A36T
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list