WHL CUT PORTABLETM14X1/8X20MMBRUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHL CUT PORTABLETM14X1/8X20MMBRUTE

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23457
  • Mfr. Model # 23457
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Technical Specs

  • Application Thin Metal and Metal Decking
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Thickness 0.125"
  • Max. RPM 5460
  • Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 24
  • Series Brute(TM)
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 20mm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list