WHL CUT PORTABLETM14X1/8X1BIGM.A.C. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHL CUT PORTABLETM14X1/8X1BIGM.A.C.

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23463
  • Mfr. Model # 23463
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application Masonry, Asphalt and Concrete
  • Diamond Knockout No
  • Thickness 0.125"
  • Max. RPM 5400
  • Diameter 14"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 24
  • Series Big M.A.C.(TM)
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list