WHL 8X3/4X1-1/4 5SG46-IVS T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHL 8X3/4X1-1/4 5SG46-IVS T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN44098
  • Mfr. Model # 44098
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 572
  • Shipping Weight 1.0 lbs

Product Details

Tool room abrasive grinding wheel, 5SG blue seeded gel ceramic, 46-I. Size: 8 inches x 1/2 inch x 1-1/4 inch.

Technical Specs

  • Max. RPM 3,105
  • Colour 5SG Blue
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 46
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"
  • Specification 5SG46-IVS
  • Grade Coarse
  • Item Straight Grinding Wheel
  • Application For Iron, High Speed Steel and Tool Steels RC 50 - 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 - 45
  • Grit 46
  • Thickness 3/4"
  • Abrasive Material Ceramic
  • Bond Type Vitrified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list