Skip Content
WHL 8X1X1-1/4 32A46-I8VBE T05 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 8X1X1-1/4 32A46-I8VBE T05

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN44790A
  • Mfr. Model # 44790A
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.45 lbs

Technical Specs

  • Item Recessed Grinding Wheel
  • Colour Purple
  • Type Type 5
  • Grade Coarse
  • Grit 46
  • Hardness Medium (I)
  • Max. RPM 3600
  • Specification 32A46-IVBE
  • Series 32A
  • Diameter 8"
  • Arbor Hole 1-1/4"
  • Bond Type Vitrified
  • Abrasive Material Aluminum Oxide
  • Thickness 1"
  • Recess Type One Side
  • Recess Dia. 3-1/4"
  • Recess Depth 1/2"
  • Abrasive Wheel Type Type 5
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 8"
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List