Skip Content
WHL 8X1/4X1-1/4 32A80-K8VBE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 8X1/4X1-1/4 32A80-K8VBE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43458
  • Mfr. Model # 43458
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Colour Purple
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Item Straight Grinding Wheel
  • Grade Medium
  • Grit 80
  • Max. RPM 3600
  • Series 32A
  • Thickness 1/4"
  • Specification 32A80-KVBE
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 80
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness K

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list