Skip Content
WHL 8X1/2X1-1/4 5SG60-KVS T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 8X1/2X1-1/4 5SG60-KVS T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN44094
  • Mfr. Model # 44094
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour Blue
  • Grit 60
  • Item Straight Grinding Wheel
  • Grade Medium
  • Max. RPM 3600
  • Series 5SG
  • Thickness 1/2"
  • Specification 5SG60-KVS
  • Abrasive Material Ceramic Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 8"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Hardness K
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list