Skip Content
WHL 8X1/2X1-1/4 5SG46-GVSP T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHL 8X1/2X1-1/4 5SG46-GVSP T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43649
  • Mfr. Model # 43649
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour Blue
  • Grade Coarse
  • Item Straight Grinding Wheel
  • Grit 46
  • Max. RPM 3600
  • Specification 5SG46-GVSP
  • Series 5SG
  • Thickness 1/2"
  • Bond Type Vitrified, Porous
  • Abrasive Material Ceramic Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 46
  • Abrasive Wheel Hardness G
  • Abrasive Wheel Diameter 8"
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list