Skip Content
WHL 8X1/2X1-1/4 3SGP46-JVH T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 8X1/2X1-1/4 3SGP46-JVH T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN13796
  • Mfr. Model # 13796
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.67 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Item Straight Grinding Wheel
  • Colour Purple
  • Grade Coarse
  • Max. RPM 3600
  • Grit 46
  • Series 3SGP
  • Specification 3SGP46-JVH
  • Thickness 1/2"
  • Abrasive Material Ceramic Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 46
  • Abrasive Wheel Hardness J
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list