Skip Content
WHL 8X1/2X1-1/4 39C60-I8VK T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 8X1/2X1-1/4 39C60-I8VK T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN44013A
  • Mfr. Model # 44013A
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Application For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
  • Item Straight Grinding Wheel
  • Colour Green
  • Grade Medium
  • Grit 60
  • Hardness Medium (I)
  • Thickness 1/2"
  • Wheel Type Toolroom
  • Max. RPM 3600
  • Specification 39C60-IVK
  • Series 39C
  • Diameter 8"
  • Arbor Size 1-1/4"
  • Abrasive Material Silicon Carbide
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Diameter 8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List