Skip Content
WHL 8X1/2X1-1/4 38A80-I8VBE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 8X1/2X1-1/4 38A80-I8VBE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43866
  • Mfr. Model # 43866
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour White
  • Item Straight Grinding Wheel
  • Grit 80
  • Grade Medium
  • Max. RPM 3600
  • Series 38A
  • Thickness 1/2"
  • Specification 38A80-IVBE
  • Bond Type Vitrified
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8"
  • Abrasive Wheel Hardness I
  • Abrasive Grit 80
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list