Skip Content
WHL 8X1/2X1-1/4 38A46-J8VBE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL 8X1/2X1-1/4 38A46-J8VBE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43752
  • Mfr. Model # 43752
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 572
  • Shipping Weight 1.0 lbs

Product Details

Tool room surface grinding wheel. 38A White aluminum Oxide. Value-priced for cool, fast tool reconditioning. Ideal for light grinding on all steel tools. Size 8 x 1/2 x 1-1/4 inches. Grit 46, Grade J.

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour 38A White
  • Item Straight Grinding Wheel
  • Grit 46
  • Grade Coarse
  • Series 38A
  • Max. RPM 3,600
  • Specification 38A46-JVBE
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Thickness 1/2"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 8"
  • Abrasive Grit 46
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness J

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list