Skip Content
WHL 8X1/2X1-1/4 32A46-G12VBEP T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 8X1/2X1-1/4 32A46-G12VBEP T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43882A
  • Mfr. Model # 43882A
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour Purple
  • Item Straight Grinding Wheel
  • Grit 46
  • Grade Coarse
  • Hardness Soft (G)
  • Series 32A
  • Max. RPM 3600
  • Specification 32A46-GVBEP
  • Thickness 1/2"
  • Arbor Size 1-1/4"
  • Wheel Type Toolroom
  • Diameter 8"
  • Bond Type Vitrified, Porous
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 1-1/4"
  • Abrasive Grit 46
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Hardness G
  • Abrasive Wheel Diameter 8"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List