Skip Content
WHL 7X1/4X1-1/4 5SG60-KVS T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 7X1/4X1-1/4 5SG60-KVS T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN39461
  • Mfr. Model # 39461
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour Blue
  • Item Straight Grinding Wheel
  • Grade Medium
  • Grit 60
  • Max. RPM 3600
  • Specification 5SG60-KVS
  • Series 5SG
  • Thickness 1/4"
  • Abrasive Material Ceramic Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness K
  • Abrasive Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list