Skip Content
WHL 7X1/4X1-1/4 38A150-K8VBE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 7X1/4X1-1/4 38A150-K8VBE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN39838
  • Mfr. Model # 39838
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour White
  • Grade Very Fine
  • Item Straight Grinding Wheel
  • Grit 150
  • Hardness Medium (K)
  • Max. RPM 3600
  • Series 38A
  • Thickness 1/4"
  • Wheel Type Toolroom
  • Specification 38A150-KVBE
  • Diameter 7"
  • Arbor Size 1-1/4"
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Hardness K
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1-1/4"
  • Abrasive Grit 150
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List