Skip Content
WHL 7X1/2X1-1/4 39C120-I8VK T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 7X1/2X1-1/4 39C120-I8VK T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN41632
  • Mfr. Model # 41632
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Application For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
  • Grade Extra Fine
  • Item Straight Grinding Wheel
  • Grit 120
  • Colour Green
  • Hardness Medium (I)
  • Max. RPM 3600
  • Series 39C
  • Specification 39C120-IVK
  • Wheel Type Toolroom
  • Thickness 1/2"
  • Diameter 7"
  • Abrasive Material Silicon Carbide
  • Arbor Size 1-1/4"
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 120
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness I
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List