Skip Content
WHL 7X1/2X1-1/4 32A80-J8VBE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHL 7X1/2X1-1/4 32A80-J8VBE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN40897
  • Mfr. Model # 40897
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour Purple
  • Grade Medium
  • Item Straight Grinding Wheel
  • Grit 80
  • Max. RPM 3600
  • Series 32A
  • Thickness 1/2"
  • Specification 32A80-JVBE
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Hardness J
  • Abrasive Grit 80

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list