Skip Content
WHL 6X1X1 BEARTEX S/C MED CONVOLUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHL 6X1X1 BEARTEX S/C MED CONVOLUT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN58507
  • Mfr. Model # 58507
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Convolute Wheel
  • Application For Cleaning and Finishing Applications Using Light Pressure
  • Style Clean and Finish
  • Width 1"
  • Grade Medium
  • Density Soft (4)
  • Diameter 6"
  • Max. RPM 3000
  • Arbor Hole 1"
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list